Product Detail

URL:

Item# : EA986NA-14

Description : Swivel Caster (with Brake)

This product is no longer available. Please refer to replacement item below.
Catalog Correction

23/02/07 Heat-proof temperature Incorrect:-25 to 120 Correct:-25 to 70, Load capacity Incorrect:350kg Correct:400kg (1157 No.55)

Spec

Plain bearing
Heat-proof temperature: -25℃ to 70℃
Material-Wheel: cast steel, Fitting: steel
Wheel with grease nipple
Specification Swivel, front brake
Wheel dia. x Width 150 x 50mm
Load capacity 400kg
Overall height 190mm
Additional explanation
Catalog Price (JPY)

¥ 18,700 (Excluding tax)/¥ 20,570(Tax including)

Quantity of stock

Latest stock:0

(2025/08/21 22:09 Currently)

Update
Relational Items
EA986NA-11 Swivel Caster (with Brake)
EA986NA-1 Swivel Caster (with Brake)
EA986NA-2 Swivel Caster (with Brake)
EA986NA-3 Swivel Caster (with Brake)
EA986NA-4 Swivel Caster (with Brake)
EA986NA-5 Swivel Caster (with Brake)
EA986NA-12 Swivel Caster (with Brake)
EA986NA-13 Swivel Caster (with Brake)
EA986NA-14 Swivel Caster (with Brake)
EA986NA-15 Swivel Caster (with Brake)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog