Product Detail

URL:

Item# : EA986NA-200

Description : Swivel Caster (Steel Wheel)

Spec

Plain bearing
Heat-proof temperature: -25℃ to 70℃
Material-Wheel: cast steel, Fitting: steel
Wheel with grease nipple
Specification Swivelwithout brake
Wheel dia. x Width 200 x 50mm
Load capacity 400kg
Overall height 235mm
Additional explanation
Catalog Price (JPY)

¥ 21,300 (Excluding tax)/¥ 23,430(Tax including)

Quantity of stock

Latest stock:10

(2026/11/16 01:10 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986NA-80 Swivel Caster (Steel Wheel)
EA986NA-100 Swivel Caster (Steel Wheel)
EA986NA-125 Swivel Caster (Steel Wheel)
EA986NA-150 Swivel Caster (Steel Wheel)
EA986NA-200 Swivel Caster (Steel Wheel)
EA986NA-250 Swivel Caster (Steel Wheel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG