Product Detail

URL:

Item# : EA986NA-80

Description : Swivel Caster (Steel Wheel)

Spec

Plain bearing
Heat-proof temperature -25℃ to 70℃
Material Wheel: cast steel, Fitting: steel
Wheel with grease nipple
Specification Swivel without brake
Wheel dia. x Width 80 x 25mm
Load capacity 200kg
Overall height 102mm
Additional explanation
Catalog Price (JPY)

¥ 6,470 (Excluding tax)/¥ 7,117(Tax including)

Quantity of stock

Latest stock:11

(2026/11/16 01:10 Currently)

Update
Catalog Page Page 1695
Relational Items
EA986NA-80 Swivel Caster (Steel Wheel)
EA986NA-100 Swivel Caster (Steel Wheel)
EA986NA-125 Swivel Caster (Steel Wheel)
EA986NA-150 Swivel Caster (Steel Wheel)
EA986NA-200 Swivel Caster (Steel Wheel)
EA986NA-250 Swivel Caster (Steel Wheel)
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG