Product Detail

URL:

Item# : EA986PD-125

Description : Caster

Spec

Ball Bearing
Material Metal fittings :Steel , Wheel :TPE(Thermoplastic Elastomer )
First action resistance and trotational resistance are very few.
There is not tire trace.
Swivel without brake
Wheel Dia. x Width 125 x 32mm
Overall Height 165mm
Load Capacity 135kg
Hole Dia 9mm
Plate size 105 x 80mm
Installation Pitch 76 x 60mm
Additional explanation
Catalog Price (JPY)

¥ 3,240 (Excluding tax)/¥ 3,564(Tax including)

Quantity of stock

Latest stock:6

(2026/11/16 06:06 Currently)

Update
Catalog Page Page 1654 Page 1657 Page 1700
Relational Items
EA986PD-125 Caster
EA986PD-160 Caster
EA986PD-200 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG