Product Detail

URL:

Item# : EA986PD-2

Description : Caster

Spec

Ball Bearing
Material Metal fittings :Steel , Wheel :TPE(Thermoplastic Elastomer )
First action resistance and trotational resistance are very few.
There is not tire trace.
Swivel with stopper
Wheel Dia. x Width 160 x 40mm
Overall Height 196mm
Load Capacity 200kg
Hole Dia 11mm
Plate size 135 x 110mm
Installation Pitch 105 x 75mm
Additional explanation
Catalog Price (JPY)

¥ 8,880 (Excluding tax)/¥ 9,768(Tax including)

Quantity of stock

Latest stock:9

(2026/11/04 07:13 Currently)

Update
Catalog Page Page 1657 Page 1700
Relational Items
EA986PD-1 Caster
EA986PD-2 Caster
EA986PD-3 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG