Item# : EA986PD-3
Description : Caster
Spec
Ball Bearing
|
| Material |
Metal fittings :Steel , Wheel :TPE(Thermoplastic Elastomer )
|
|
|
First action resistance and trotational resistance are very few.
|
There is not tire trace.
|
Swivel with stopper
|
| Wheel Dia. x Width |
200 x 40mm
|
Overall Height |
237mm
|
| Load Capacity |
250kg
|
Hole Dia |
11mm
|
| Plate size |
135 x 110mm
|
Installation Pitch |
105 x 75mm |
| Catalog Price (JPY) |
¥
9,360
(Excluding tax)/¥
10,296(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/04 07:13 Currently)
|
| Catalog Page |
Page 1657
Page 1660
Page 1700
|
Documents
| ESCO dimentional drawing |