Product Detail

URL:

Item# : EA986PN-101

Description : [For Angle] Caster

This product is no longer available. Please refer to replacement item below.

Spec

Material-Fitting:steel, Whee:rubber
Heat-proof temperature--20℃ to 80℃
Specification-Swivelwithout brake
Wheel dia. x Width(mm)-50 x 20
Load capacity(kg)-30
Installation height(mm)-66
Additional explanation
Catalog Price (JPY)

¥ 850 (Excluding tax)/¥ 935(Tax including)

Quantity of stock

Latest stock:0

(2025/06/18 06:19 Currently)

Update
Relational Items
EA986PN-101 [For Angle] Caster
EA986PN-103 [For Angle] Caster
EA986PN-104 [For Angle] Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings