Item# : EA986PN-103
Description : [For Angle] Caster
Spec
Material-Fitting:steel, Whee:rubber
|
Heat-proof temperature--20℃ to 80℃
|
Specification-Swivelwithout brake
|
Wheel dia. x Width(mm)-75 x 20
|
Load capacity(kg)-40
|
Installation height(mm)-93.5 |
Catalog Price (JPY) |
¥
1,280
(Excluding tax)/¥
1,408(Tax including)
|
Quantity of stock |
Latest stock:4
(2025/06/18 02:35 Currently)
|
Catalog Page |
Page 1725
|
Documents
ESCO dimentional drawing |
-
|
Drawings |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.