Product Detail

URL:

Item# : EA986PN-119

Description : [For Angle] Caster (Nylon)

Spec

Wheel Material-Fitting:steel、wheel:nylon
Heat-proof temperature--40 to 70℃
Specification-Swivel / With stopper
Load capacity(kg)-60
Wheel dia. x Width(mm)-100 x 25
Overall height-124.5mm
Additional explanation
Catalog Price (JPY)

¥ 2,280 (Excluding tax)/¥ 2,508(Tax including)

Quantity of stock

Latest stock:28

(2026/11/06 21:51 Currently)

Update
Catalog Page Page 1676
Relational Items
EA986PN-116 [For Angle] Caster (Nylon)
EA986PN-119 [For Angle] Caster (Nylon)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings