Item# : EA986PZ-2
Description : Brake Stopper
Spec
Hole dia.-11mm
|
Hole pitch-85 to 100 x 85 to 100mm
|
Plate dim.-120 x 120mm
|
Material-Steel
|
The lock pedal and release pedal are independent of each other, and easy to operate.
|
Can be used on the concave floor because the space expands and contracts about 5mm when the built-in spring moves.
|
| Installation height |
142mm
|
ON height |
150mm
|
| OFF height |
125mm |
|
|
| Catalog Price (JPY) |
¥
6,600
(Excluding tax)/¥
7,260(Tax including)
|
| Quantity of stock |
Latest stock:7
(2026/11/23 18:14 Currently)
|
| Catalog Page |
Page 1696
|
Documents
| ESCO dimentional drawing |