Product Detail

URL:

Item# : EA986PZ-4

Description : Brake Stopper

Spec

Hole dia.-11mm
Hole pitch-85 to 100 x 85 to 100mm
Plate dim.-120 x 120mm
Material-Steel
The lock pedal and release pedal are independent of each other, and easy to operate.
Can be used on the concave floor because the space expands and contracts about 5mm when the built-in spring moves.
Installation height 202mm
ON height 210mm
OFF height 170mm
Additional explanation
Catalog Price (JPY)

¥ 6,960 (Excluding tax)/¥ 7,656(Tax including)

Quantity of stock

Latest stock:7

(2026/11/23 18:14 Currently)

Update
Catalog Page Page 1696
Relational Items
EA986PZ-2 Brake Stopper
EA986PZ-4 Brake Stopper
EA986PZ-5 Brake Stopper
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG