Product Detail

URL:

Item# : EA986RD-50

Description : Heavy-Duty Roller

Catalog Correction

26/05/08 Correction to load capacity. Incorrect: 100kg, Correct: 200kg (No. 57 9025)

Spec

Frame thickness: -50: 2.5mm, -60: 3mm
Load capacity (with 2 pcs): -50: 200kg, -60: 320kg
Material-Wheel: MC nylon,Frame: stainless steel (SUS304)
A 50
B 88
D 110
F 54
G 26
Applications-Gates, factories, entrance doors, various warehouses, etc.
V-type
It can withstand several times the load compared to rubber wheels. It is resistant to wear and has a long life.
Compared to steel wheels, noise is significantly reduced. Excellent corrosion resistance and chemical resistance.
Additional explanation
Catalog Price (JPY)

¥ 5,330 (Excluding tax)/¥ 5,863(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 02:43 Currently)

Update
Catalog Page Page 1702
Relational Items
EA986RD-50 Heavy-Duty Roller
EA986RD-60 Heavy-Duty Roller
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG