Product Detail

URL:

Item# : EA986RD-60

Description : Heavy-Duty Roller

Catalog Correction

26/05/08 Correction to load capacity. Incorrect: 150kg, Correct: 320kg (No. 57 9025)

Spec

Frame thickness: -50: 2.5mm, -60: 3mm
Load capacity (with 2 pcs): -50: 200kg, -60: 320kg
Material-Wheel: MC nylon,Frame: stainless steel (SUS304)
A 60
B 98
D 120
F 65
G 28
V-type
Applications-Gates, factories, entrance doors, various warehouses, etc.
It can withstand several times the load compared to rubber wheels. It is resistant to wear and has a long life.
Compared to steel wheels, noise is significantly reduced. Excellent corrosion resistance and chemical resistance.
Additional explanation
Catalog Price (JPY)

¥ 7,620 (Excluding tax)/¥ 8,382(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 02:36 Currently)

Update
Catalog Page Page 1702
Relational Items
EA986RD-50 Heavy-Duty Roller
EA986RD-60 Heavy-Duty Roller
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG