Item# : EA986RG-24A
Description : Low-density Polyethylene Roller (Round Groove)
Spec
| Material-Frame (SPCC, MFZnII-C plating), Wheel (shock-resistant special nylon) |
|||
| A | 60 |
B | 51 |
|---|---|---|---|
| C | 20 |
D | 24 |
| E | 4 |
G | 12 |
| What is impact-resistant special nylon? It is strong and has particularly good impact resistance. Due to its high surface hardness, it has a low coefficient of wear and excellent wear resistance and self-lubricating properties. It has a large vibration absorption capacity and has a soundproofing effect. Excellent chemical resistance, especially resistant to organic solvents and oil. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 165 (Excluding tax)/¥ 182(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:15 (2026/11/23 02:43 Currently) |
||||
| Catalog Page | Page 1704 | ||||
| Relational Items |
|---|
| EA986RG-24A Low-density Polyethylene Roller (Round Groove) |
| EA986RG-30A Low-density Polyethylene Roller (Round Groove) |
| EA986RG-36A Low-density Polyethylene Roller (Round Groove) |