Product Detail

URL:

Item# : EA986RG-36A

Description : Low-density Polyethylene Roller (Round Groove)

Spec

Material-Frame (SPCC, MFZnII-C plating), Wheel (shock-resistant special nylon)
A 76
B 63
C 30
D 35
E 8
G 14
What is impact-resistant special nylon?
It is strong and has particularly good impact resistance.
Due to its high surface hardness, it has a low coefficient of wear and excellent wear resistance and self-lubricating properties.
It has a large vibration absorption capacity and has a soundproofing effect.
Excellent chemical resistance, especially resistant to organic solvents and oil.
Additional explanation
Catalog Price (JPY)

¥ 250 (Excluding tax)/¥ 275(Tax including)

Quantity of stock

Latest stock:18

(2026/11/23 02:36 Currently)

Update
Catalog Page Page 1704
Relational Items
EA986RG-24A Low-density Polyethylene Roller (Round Groove)
EA986RG-30A Low-density Polyethylene Roller (Round Groove)
EA986RG-36A Low-density Polyethylene Roller (Round Groove)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG