Product Detail

URL:

Item# : EA986RM-82B

Description : Polyurethane Roller (with Bearing)

This product is no longer available. Please refer to replacement item below.

Spec

Wheel shaft dia. 20mm
Material Tire: PUR
Rim: steel
Ball bearing
Heat-proof temperature -20 to 70℃
Wheel dia. x W 82 x 70mm
Load 640kg
Additional explanation
Catalog Price (JPY)

¥ 9,210 (Excluding tax)/¥ 10,131(Tax including)

Quantity of stock

Latest stock:0

(2025/12/18 13:28 Currently)

Update
Relational Items
EA986RM-60B Polyurethane Roller (with Bearing)
EA986RM-75 Polyurethane Roller (with Bearing)
EA986RM-75B Polyurethane Roller (with Bearing)
EA986RM-75C Polyurethane Roller (with Bearing)
EA986RM-80 Polyurethane Roller (with Bearing)
EA986RM-80B Polyurethane Roller (with Bearing)
EA986RM-80C Polyurethane Roller (with Bearing)
EA986RM-80D Polyurethane Roller (with Bearing)
EA986RM-82 Polyurethane Roller (with Bearing)
EA986RM-85 Polyurethane Roller (with Bearing)
EA986RM-85B Polyurethane Roller (with Bearing)
Web catalog image

Documents

RoHS
  1. PDF
Catalog