Product Detail

URL:

Item# : EA986RW-3

Description : Polyurethane Guide Roller

Spec

Material Tire: PURRim: steel
Ball bearing
Heat-proof temperature -20 to 70℃
Excellent in elasticity, quick in recovery after load application, wear-resistant, and low noise with low rotational resistance
Wheel dia. x W 34 x 16mm
Load capacity 35kg
Shaft dia. 8mm
Additional explanation
Catalog Price (JPY)

¥ 4,090 (Excluding tax)/¥ 4,499(Tax including)

Quantity of stock

Latest stock:0

(2026/11/22 13:33 Currently)

Update
Catalog Page Page 1703
Relational Items
EA986RW-1 Polyurethane Guide Roller
EA986RW-2 Polyurethane Guide Roller
EA986RW-3 Polyurethane Guide Roller
EA986RW-4 Polyurethane Guide Roller
EA986RW-5 Polyurethane Guide Roller
EA986RW-6 Polyurethane Guide Roller
EA986RW-7 Polyurethane Guide Roller
EA986RW-9 Polyurethane Guide Roller
EA986RW-11 Polyurethane Guide Roller
EA986RW-14 Polyurethane Guide Roller
EA986RW-15 Polyurethane Guide Roller
EA986RW-17 Polyurethane Guide Roller
EA986RW-18 Polyurethane Guide Roller
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG