Item# : EA986RW-5
Description : Polyurethane Guide Roller
Spec
| Material | Tire: PURRim: steel |
||
|---|---|---|---|
| Ball bearing |
|||
| Heat-proof temperature | -20 to 70℃ |
||
| Excellent in elasticity, quick in recovery after load application, wear-resistant, and low noise with low rotational resistance |
|||
| Wheel dia. x W | 36 x 13mm |
Load capacity | 45kg |
| Shaft dia. | 10mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,890 (Excluding tax)/¥ 4,279(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/22 13:33 Currently) |
||||
| Catalog Page | Page 1703 | ||||