Product Detail

URL:

Item# : EA986SG-125

Description : [Polyamide] Wheel for Rail

Spec

Ball bearing
Material cast nylon
Heat-proof temperature -20 to 80℃
Low noise
Shaft dia. 20mm
Dim. 125 x 36mm
Flange 145mm
Load capacity 750kg
Additional explanation
Catalog Price (JPY)

¥ 20,700 (Excluding tax)/¥ 22,770(Tax including)

Quantity of stock

Latest stock:8

(2026/11/23 03:41 Currently)

Update
Catalog Page Page 1699
Relational Items
EA986SG-50 [Polyamide] Wheel for Rail
EA986SG-75 [Polyamide] Wheel for Rail
EA986SG-100 [Polyamide] Wheel for Rail
EA986SG-125 [Polyamide] Wheel for Rail
EA986SG-150 [Polyamide] Wheel for Rail
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG