Product Detail

URL:

Item# : EA986SG-50

Description : [Polyamide] Wheel for Rail

Spec

Ball bearing
Material cast nylon
Heat-proof temperature -20 to 80℃
Low noise
Shaft dia. 15mm
Dim. 50 x 26mm
Flange 62mm
Load capacity 220kg
Additional explanation
Catalog Price (JPY)

¥ 8,100 (Excluding tax)/¥ 8,910(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 03:53 Currently)

Update
Catalog Page Page 1699

Replacement Items

EA986SF-50
Relational Items
EA986SG-50 [Polyamide] Wheel for Rail
EA986SG-75 [Polyamide] Wheel for Rail
EA986SG-100 [Polyamide] Wheel for Rail
EA986SG-125 [Polyamide] Wheel for Rail
EA986SG-150 [Polyamide] Wheel for Rail
Web catalog image

Documents

RoHS
  1. PDF
ESCO dimentional drawing
  1. IMG