Product Detail

URL:

Item# : EA986WC-150

Description : MC Nylon Wheel (with Stainless Steel Bearing)

Spec

Ball bearing (stainless steel)
Material-Tire: MC nylonRim: stainless steel
Heat-proof temperature: -40℃ to 120℃
Wheel dia. x W 150 x 44mm
Load 960kg
Shaft dia. 20mm
Shaft width-52mm
Rim width-67mm
Bearing width-40.2mm
Weight-870g
Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers
Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance
Rust resistant with stainless steel bearings.
Can be used even in places exposed to water.
Additional explanation
Catalog Price (JPY)

¥ 33,600 (Excluding tax)/¥ 36,960(Tax including)

Quantity of stock

Latest stock:0

(2026/11/19 07:33 Currently)

Update
Catalog Page Page 1698
Relational Items
EA986WC-75 MC Nylon Wheel (with Stainless Steel Bearing)
EA986WC-100 MC Nylon Wheel (with Stainless Steel Bearing)
EA986WC-130 MC Nylon Wheel (with Stainless Steel Bearing)
EA986WC-150 MC Nylon Wheel (with Stainless Steel Bearing)
EA986WC-180 MC Nylon Wheel (with Stainless Steel Bearing)
Web catalog image

Documents

Catalog