Item# : EA986WC-75
Description : MC Nylon Wheel (with Stainless Steel Bearing)
Spec
| Ball bearing (stainless steel) |
|||
| Material-Tire: MC nylonRim: stainless steel |
|||
| Heat-proof temperature: -40℃ to 120℃ |
|||
| Wheel dia. x W | 75 x 32mm |
Load | 340kg |
|---|---|---|---|
| Shaft dia. | 10mm |
||
| Shaft width-54mm |
|||
| Rim width-82mm |
|||
| Bearing width-41.6mm |
|||
| Weight-1480g |
|||
| Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers |
|||
| Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance |
|||
| Rust resistant with stainless steel bearings. |
|||
| Can be used even in places exposed to water. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,400 (Excluding tax)/¥ 14,740(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/19 07:23 Currently) |
||||
| Catalog Page | Page 1698 | ||||