Item# : EA986WE-100
Description : [High-strength and Heat-resistant] MC Nylon Wheel (with Bearing)
Spec
| Ball bearing |
|||
| Material-Tire: MC nylonRim: steel |
|||
| Heat-proof temperature: -40℃ to 150℃ |
|||
| Wheel dia. x W | 100 x 34mm |
Load | 610kg |
|---|---|---|---|
| Shaft dia. | 12mm |
||
| Shaft width-38mm |
|||
| Rim width-47mm |
|||
| Bearing width-27.3mm |
|||
| Weight-380g |
|||
| Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers |
|||
| Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance |
|||
| Heat-resistant grease is used for the bearings. |
|||
| Excellent strength and heat resistance. |
|||
| Can be used even in places exposed to water. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,200 (Excluding tax)/¥ 12,320(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/19 19:19 Currently) |
||||
| Catalog Page | Page 1698 | ||||