Product Detail

URL:

Item# : EA986WE-75

Description : [High-strength and Heat-resistant] MC Nylon Wheel (with Bearing)

Spec

Ball bearing
Material-Tire: MC nylonRim: steel
Heat-proof temperature: -40℃ to 150℃
Wheel dia. x W 75 x 32mm
Load 440kg
Shaft dia. 10mm
Shaft width-36mm
Rim width-45mm
Bearing width-25.3mm
Weight-230g
Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers
Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance
Heat-resistant grease is used for the bearings.
Excellent strength and heat resistance.
Can be used even in places exposed to water.
Additional explanation
Catalog Price (JPY)

¥ 8,060 (Excluding tax)/¥ 8,866(Tax including)

Quantity of stock

Latest stock:12

(2026/11/19 19:27 Currently)

Update
Catalog Page Page 1698
Relational Items
EA986WE-50 [High-strength and Heat-resistant] MC Nylon Wheel (with Bearing)
EA986WE-65 [High-strength and Heat-resistant] MC Nylon Wheel (with Bearing)
EA986WE-75 [High-strength and Heat-resistant] MC Nylon Wheel (with Bearing)
EA986WE-100 [High-strength and Heat-resistant] MC Nylon Wheel (with Bearing)
EA986WE-150 [High-strength and Heat-resistant] MC Nylon Wheel (with Bearing)