Product Detail

URL:

Item# : EA987CJ-2.5

Description : Chain Block

Spec

Rated load (kg) 500
Lift (m) 2.5
Weight (kg) 6.1
Manual winding ability 26kg
Hook opening 30mm・24mm
Material Steel
The chain is heat treated for high strength and wear resistance.
This is a small, lightweight, and easy-to-use chain block.
There is no crease when lowering the winding.
The tip is short and equipped with a stopper to prevent it from slipping laterally.
Additional explanation
Catalog Price (JPY)

¥ 17,900 (Excluding tax)/¥ 19,690(Tax including)

Quantity of stock

Latest stock:2

(2025/05/02 11:40 Currently)

Update
Catalog Page Page 1788
Relational Items
EA987CF-2.5
EA987CF-5
EA987CF-8
EA987CJ-2.5 Chain Block
EA987CJ-5 Chain Block
EA987CJ-8 Chain Block (500㎏)
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog