Product Detail

URL:

Item# : EA987CJ-5

Description : Chain Block

Spec

Rated load (kg) 500
Lift (m) 5
Weight (kg) 9.4
Manual winding ability 26kg
Hook inner diameter 24mm・30mm
Material Steel
The chain is heat treated for high strength and wear resistance.
This is a small, lightweight, and easy-to-use chain block.
There is no crease when lowering the winding.
The tip is short and equipped with a stopper to prevent it from slipping laterally.
Additional explanation
Catalog Price (JPY)

¥ 28,600 (Excluding tax)/¥ 31,460(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 06:07 Currently)

Update
Catalog Page Page 1739
Relational Items
EA987CF-2.5
EA987CF-5
EA987CF-8
EA987CJ-2.5 Chain Block
EA987CJ-5 Chain Block
EA987CJ-8 Chain Block (500㎏)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)
  1. PDF
Catalog