Item# : EA987DA-12
Description : Electric Chain Block
Spec
| Power Supply |
Single-Phase 100V
|
Motor Output |
600W
|
| The switch Code Length |
3m
|
|
|
Min. inter-hook distance-395mm
|
This is a short-head type which can be easily operated even under the low roof as well as the place where hoisting height is low.
|
| Rating Load (kg) |
490
|
Stroke (m) |
12
|
| Speed (m/min.) |
5
|
Weight(Kg) |
29.5
|
| Hook inner diameter |
24mm・26.5mm |
|
|
| Catalog Price (JPY) |
¥
259,300
(Excluding tax)/¥
285,230(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/10/31 00:32 Currently)
|
| Catalog Page |
Page 1739
|
Documents
| Catalog |
-
|
| Manufacturer’s instruction manual(Japanese) |