Product Detail

URL:

Item# : EA987DA-9

Description : Electric Chain Block

Spec

Power supply-
Single phase 100V
Lift-5m
Push button cord-3m
Min. inter-hook distance-325mm (385mm only for -9)
This block is of short-head type that allows easy work even in a place with low ceiling or with short winding margin.
Rated load (kg) 490
Speed (m/min) 5
Weight (kg) 22
Motor output (W) 600
Hook inner diameter 25mm・31.5mm
Maximum usage frequency (times/h) 180
Short-time rating (minutes) 25
Rated current (A) 14
Load chain wire diameter x pitch 4 x 12mm
Comes with safety devices to prevent overload and overwinding
Additional explanation
Catalog Price (JPY)

¥ 202,300 (Excluding tax)/¥ 222,530(Tax including)

Quantity of stock

Latest stock:1

(2026/10/31 01:32 Currently)

Update
Catalog Page Page 1739
Relational Items
EA987DE-5
EA987DA-9 Electric Chain Block
EA987DA-12 Electric Chain Block
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog