Item# : EA987DB-2
Description : Electric Hoist
Spec
| Power supply- 100V, 200W |
|||
| Lifting range-10m | |||
| Hoisting speed-12m/min |
|||
| Control cord-3m | |||
| Power cord-1.5m |
|||
| Rated load | 100kg |
Weight | 14.5kg |
|---|---|---|---|
| Hook opening | 23mm |
Wire length | 10m |
| Shortest hook distance | 450mm |
||
| Adopts geared motor with brake |
|||
| A unique system suppresses the tilting of the main body and the shaking of the suspended load. |
|||
| Adopts induction geared motor |
|||
| There is no need to worry about changing oil or replacing carbon brushes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 83,300 (Excluding tax)/¥ 91,630(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/22 11:24 Currently) |
||||
| Catalog Page | Page 1739 | ||||
| Relational Items |
|---|
| EA987DB-2 Electric Hoist |
| EA987DB-3 Electric Hoist |