Item# : EA987DB-3
Description : Electric Hoist
Spec
| Rated load- 200kg |
|||
| Weight- 16kg |
|||
| Power supply-100V, 250W |
|||
| Hoisting speed-6m/min |
|||
| Control cord-5m | |||
| Lifting range-6m |
|||
| Power cord-3m |
|||
| Hook opening | 23mm |
Wire length | 12m |
|---|---|---|---|
| Shortest hook distance | 480mm |
||
| Adopts geared motor with brake |
|||
| A unique system suppresses the tilting of the main body and the shaking of the suspended load. |
|||
| Adopts induction geared motor |
|||
| There is no need to worry about changing oil or replacing carbon brushes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 105,000 (Excluding tax)/¥ 115,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/22 11:18 Currently) |
||||
| Catalog Page | Page 1739 | ||||
| Relational Items |
|---|
| EA987DB-2 Electric Hoist |
| EA987DB-3 Electric Hoist |