Product Detail

URL:

Item# : EA987DD-10

Description : Electric Chain Block

Spec

Power supply-Single phase 100V
Motor output-180W
Shortest distance between upper hook and lower hook-280mm
Rated capacity(kg)-200
Lifting height(m)-10
Winding up speed(m/minute)-3.8
Weight(kg)-10.5
Hook inner diameter 20mm
Short-time rating 25 minutes
Rated current 4A
Load chain wire diameter φ3mm
Load chain pitch 9.3mm
Material Steel
Power cable 3m
Additional explanation
Catalog Price (JPY)

¥ 183,100 (Excluding tax)/¥ 201,410(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 08:23 Currently)

Update
Catalog Page Page 1739
Relational Items
EA987DC-3 Electric Chain Block
EA987DC-6 Electric Chain Block
EA987DC-10 Electric Chain Block
EA987DC-3A
EA987DC-6A
EA987DC-10A
EA987DD-3 Electric Chain Block
EA987DD-8 Electric Chain Block
EA987DD-10 Electric Chain Block
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog