Item# : EA987DD-3
Description : Electric Chain Block
Spec
| Power supply- Single phase 100V |
|||
| Motor output-180W |
|||
| Min. inter-hook distance-280mm |
|||
| Rated load (kg) | 200 |
Lift (m) | 3 |
|---|---|---|---|
| Speed (m/min) | 3.8 |
Weight (kg) | 7.5 |
| Hook inner diameter | 20mm |
Short-time rating | 25 minutes |
| Rated current | 4A |
Load chain wire diameter | φ3mm |
| Load chain pitch | 9.3mm |
Material | Steel |
| Power cable | 3m | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 117,100 (Excluding tax)/¥ 128,810(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/04 08:23 Currently) |
||||
| Catalog Page | Page 1739 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA987ED-0.2 : Plain Trolley |