Item# : EA987E-2
Description : Beam Clamp
Spec
| Steel |
|||
| Load (t) | 2 |
Beam width(mm) | 75 to 230 |
|---|---|---|---|
| Weight(kg) | 5 |
||
| Attaching to and removing from the beam is easy and quick just by turning the handle. |
|||
| Applicable to a wide range of beam widths. (The range is engraved on the main body) |
|||
| The hook attachment part is in the shape of a chain, so the hook stays in the center of the beam clamp even when pulling horizontally. |
|||
| Manufactured with a 5x safety factor design, making it robust and safe. |
|||
| A fixing screw is provided to prevent removal and to prevent loosening. For safety reasons, please tighten the fixing screws with a hex wrench when installing permanently or when there is vibration. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 20,100 (Excluding tax)/¥ 22,110(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/11 01:10 Currently) |
||||
| Catalog Page | Page 1741 | ||||
| Relational Items |
|---|
| EA987E-1 Beam Clamp |
| EA987E-2 Beam Clamp |
| EA987E-3 Beam Clamp |
| EA987E-4 |