Product Detail

URL:

Item# : EA987E-3

Description : Beam Clamp

Spec

Steel
Load (t) 3
Beam width(mm) 80 to 320
Weight(kg) 9
Attaching to and removing from the beam is easy and quick just by turning the handle.
Applicable to a wide range of beam widths. (The range is engraved on the main body)
The hook attachment part is in the shape of a chain, so the hook stays in the center of the beam clamp even when pulling horizontally.
Manufactured with a 5x safety factor design, making it robust and safe.
A fixing screw is provided to prevent removal and to prevent loosening.
For safety reasons, please tighten the fixing screws with a hex wrench when installing permanently or when there is vibration.
Additional explanation
Catalog Price (JPY)

¥ 29,700 (Excluding tax)/¥ 32,670(Tax including)

Quantity of stock

Latest stock:2

(2026/11/11 01:11 Currently)

Update
Catalog Page Page 1741
Relational Items
EA987E-1 Beam Clamp
EA987E-2 Beam Clamp
EA987E-3 Beam Clamp
EA987E-4
Web catalog image

Documents

Catalog