Item# : EA987FB-10
Description : Eye Hook
Spec
| With safety latch |
|||
| Material | Steel(Chromate plating) |
Load | 1t |
|---|---|---|---|
| Opening | 25mm |
Length | 125mm |
| Applications | Civil engineering, construction, and building construction sites End fittings such as wire, chain, rope, etc. For winch, wire with hook, for towing |
Breaking load | 5.0t |
| Weight | 0.4kg |
||
| Chromate plating makes it look good, and it doesn't get dirty or rust even if you touch it directly. |
|||
| It is small, lightweight and compact. |
|||
| Safety factor is more than 4 times the working load (JIS standard is 4 times) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,450 (Excluding tax)/¥ 1,595(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/16 20:21 Currently) |
||||
| Catalog Page | Page 1756 | ||||
| Relational Items |
|---|
| EA987FB-2 |
| EA987FB-5 Eye Hook |
| EA987FB-10 Eye Hook |
| EA987FB-15 Eye Hook |
| EA987FB-20 Eye Hook |
| EA987FB-30 Eye Hook |
| EA987FB-50 |