Product Detail

URL:

Item# : EA987FB-20

Description : Eye Hook

Spec

With safety latch
Material Steel(Chromate plating)
Load 2t
Opening 31mm
Length 163mm
Applications Civil engineering, construction, and building construction sites
End fittings such as wire, chain, rope, etc.
For winch, wire with hook, for towing
Breaking load 10.0t
Weight 0.8kg
Chromate plating makes it look good, and it doesn't get dirty or rust even if you touch it directly.
It is small, lightweight and compact.
Safety factor is more than 4 times the working load (JIS standard is 4 times)
Additional explanation
Catalog Price (JPY)

¥ 2,480 (Excluding tax)/¥ 2,728(Tax including)

Quantity of stock

Latest stock:3

(2026/11/16 20:21 Currently)

Update
Catalog Page Page 1756
Relational Items
EA987FB-2
EA987FB-5 Eye Hook
EA987FB-10 Eye Hook
EA987FB-15 Eye Hook
EA987FB-20 Eye Hook
EA987FB-30 Eye Hook
EA987FB-50
Web catalog image

Documents

Catalog