Product Detail

URL:

Item# : EA987GJ-1

Description : Swivel Hanging Ring [Screwed Type]

This product is no longer available. Please refer to replacement item below.

Spec

Screwed swivel hanging ring
Material-Forged steel
G--1, -2: 8mm, -3, -4: 13mm, -5, -6: 19mm, -7, -8: 27mm
ScrewDim. M8 x 15
Ring dim. (mm) 34 x 39
Load 0.3t
Coarse
Appropriate tightening torque (N・m) 7.9-14.7
Weight 0.23kg
Since it rotates freely when the bolt is tightened, it can be used according to the working load even when pulling vertically, diagonally, and horizontally.
Additional explanation
Catalog Price (JPY)

¥ 17,500 (Excluding tax)/¥ 19,250(Tax including)

Quantity of stock

Latest stock:0

(2025/10/04 07:51 Currently)

Update
Relational Items
EA987GJ-1 Swivel Hanging Ring [Screwed Type]
EA987GJ-2 Swivel Hanging Ring [Screwed Type]
EA987GJ-3 Swivel Hanging Ring [Screwed Type]
EA987GJ-4 Swivel Hanging Ring [Screwed Type]
EA987GJ-5 Swivel Hanging Ring [Screwed Type]
EA987GJ-6 Swivel Hanging Ring [Screwed Type]
EA987GJ-7 Swivel Hanging Ring [Screwed Type]
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog