Product Detail

URL:

Item# : EA987HA-100B

Description : Heavy-Duty Type Pulley (2 Wheel)

Spec

The numbers following the product numbers indicate the wheel dia.
Material-Steel
Working load 1.0t
Rope dia. (mm) 10mm
Length (mm) 345
Weight (kg) 4.7
With becket
2 wheels
Snatch type
Swivel type(360° turn)
Hook opening 26mm
Shaft diameter 17mm
Uses For hanging/lifting cargo
For winches, ships, and trucks
For civil engineering, architecture, construction, and carpentry work
Cableway related (a cableway is a device that transports people by suspending a transporter (pulley, etc.) from a wire rope suspended in the air)
The hook part is made of forged steel and has a stopper for safety.
The sheave is made of metal and equipped with oil-less metal (sintered oil-impregnated bearing).
Snatch has a box-shaped frame and is sturdy.
Additional explanation
Catalog Price (JPY)

¥ 13,700 (Excluding tax)/¥ 15,070(Tax including)

Quantity of stock

Latest stock:2

(2026/11/06 20:58 Currently)

Update
Catalog Page Page 1736
Relational Items
EA987HA-75B Heavy-Duty Type Pulley (2 Wheel)
EA987HA-100B Heavy-Duty Type Pulley (2 Wheel)
EA987HA-125B
EA987HA-175B
EA987HA-200B
EA987HA-200C
Web catalog image

Documents

Catalog