Item# : EA987HA-75B
Description : Heavy-Duty Type Pulley (2 Wheel)
Spec
| The numbers following the product numbers indicate the wheel dia. |
|||
| Material-Steel |
|||
| Working load | 0.5t |
Rope dia. (mm) | 8mm |
|---|---|---|---|
| Length (mm) | 300 |
Weight (kg) | 3.0 |
| With becket |
|||
| 2 wheels |
|||
| Snatch type |
|||
| Swivel type(360° turn) |
|||
| Hook opening | 24mm |
Uses | For hanging/lifting cargo For winches, ships, and trucks For civil engineering, architecture, construction, and carpentry work Cableway related (a cableway is a device that transports people by suspending a transporter (pulley, etc.) from a wire rope suspended in the air) |
| The hook part is made of forged steel and has a stopper for safety. |
|||
| The sheave is made of metal and equipped with oil-less metal (sintered oil-impregnated bearing). |
|||
| Snatch has a box-shaped frame and is sturdy. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,100 (Excluding tax)/¥ 11,110(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/06 20:58 Currently) |
||||
| Catalog Page | Page 1736 | ||||
| Relational Items |
|---|
| EA987HA-75B Heavy-Duty Type Pulley (2 Wheel) |
| EA987HA-100B Heavy-Duty Type Pulley (2 Wheel) |
| EA987HA-125B |
| EA987HA-175B |
| EA987HA-200B |
| EA987HA-200C |
| Parts & Accessories | |
|---|---|
| Parts | EA987HP-1 : Sheave |
| Option | EA987HP-11 : Sheave with Bearing |