Product Detail

URL:

Item# : EA987HA-75A

Description : Heavy-Duty Type Pulley (1 Wheel)

Spec

The numbers following the product numbers indicate the wheel dia.
Material-Steel
Working load 0.5t
Rope dia. (mm) 8mm
Length (mm) 300
Weight (kg) 1.7
With becket
1 wheel
Snatch type
Swivel type(360° turn)
Hook opening 24mm
Uses For hanging/lifting cargo
For winches, ships, and trucks
For civil engineering, architecture, construction, and carpentry work
Cableway related (a cableway is a device that transports people by suspending a transporter (pulley, etc.) from a wire rope suspended in the air)
The hook part is made of forged steel and has a stopper for safety.
The sheave is made of metal and equipped with oil-less metal (sintered oil-impregnated bearing).
Snatch has a box-shaped frame and is sturdy.
Additional explanation
Catalog Price (JPY)

¥ 7,160 (Excluding tax)/¥ 7,876(Tax including)

Quantity of stock

Latest stock:4

(2026/11/06 21:03 Currently)

Update
Catalog Page Page 1736

Replacement Items

EA987HA-75B
Relational Items
EA987HA-75A Heavy-Duty Type Pulley (1 Wheel)
EA987HA-100A Heavy-Duty Type Pulley (1 Wheel)
EA987HA-125A
EA987HA-150A Heavy-Duty Type Pulley (1 Wheel)
EA987HA-175A
EA987HA-200A
Web catalog image

Documents

Catalog