Item# : EA987HB-1
Description : Pulley with Hook
Spec
Material-Steel
|
Wheel dia.: 50mm
|
| Load |
250kg
|
Rope dia. |
9mm
|
| Length |
180mm
|
Weight |
0.52kg
|
Oil-less metal for a shaft bearing (No bearing)
|
Swivel type(360° turn)
|
| Hook opening |
10mm
|
Shaft diameter |
10mm
|
Small and lightweight, easy to carry.
|
The overall length is short and space can be used effectively.
|
The radius of the sheave cableway is small and will not damage small diameter wire ropes.
|
A shape that prevents the wire rope from getting caught between the sheave and the side plate.
|
Fully plated and curved stop metal fittings are corrosion resistant and safe for outdoor work.
|
| Designed and strong safety with a safety factor of 5 or more. |
| Catalog Price (JPY) |
¥
4,780
(Excluding tax)/¥
5,258(Tax including)
|
| Quantity of stock |
Latest stock:3
(2026/11/20 19:00 Currently)
|
| Catalog Page |
Page 1737