Product Detail

URL:

Item# : EA987HB-2

Description : Pulley with Hook

Spec

Material-Steel
Wheel dia.: 75mm
Load 350kg
Rope dia. 12mm
Length 240mm
Weight 1.25kg
Oil-less metal for a shaft bearing (No bearing)
Swivel type(360° turn)
Hook opening 15mm
Shaft diameter 12mm
Small and lightweight, easy to carry.
The overall length is short and space can be used effectively.
The radius of the sheave cableway is small and will not damage small diameter wire ropes.
A shape that prevents the wire rope from getting caught between the sheave and the side plate.
Fully plated and curved stop metal fittings are corrosion resistant and safe for outdoor work.
Designed and strong safety with a safety factor of 5 or more.
Additional explanation
Catalog Price (JPY)

¥ 6,370 (Excluding tax)/¥ 7,007(Tax including)

Quantity of stock

Latest stock:2

(2026/11/20 19:10 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987HB-1 Pulley with Hook
EA987HB-2 Pulley with Hook