Item# : EA987S-11
Description : [Stainless Steel] Mini-block (Swivel Type)
Spec
| Material-Body: SUS304, Sheave: nylon |
|||
| Working load-60kg |
|||
| Wheel dia.: 25mm |
|||
| Spec | Rotary type |
Rope dia.(mm) | Up to 6 |
|---|---|---|---|
| Length(mm) | 90 |
Weight(g) | 50 |
| Sheave diameter | 25mm |
||
| Swivel type(360° turn) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,930 (Excluding tax)/¥ 2,123(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/16 14:34 Currently) |
||||
| Catalog Page | Page 1737 | ||||