Product Detail

URL:

Item# : EA987S-13

Description : [Stainless Steel] Mini-block (Swivel Type)

Spec

Material-Body: SUS304, Sheave: nylon
Working load-60kg
Wheel dia.: 35mm
Spec Rotary type
Rope dia.(mm) Up to 9
Length(mm) 100
Weight(g) 70
Swivel type(360° turn)
Additional explanation
Catalog Price (JPY)

¥ 2,050 (Excluding tax)/¥ 2,255(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 14:34 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987S-11 [Stainless Steel] Mini-block (Swivel Type)
EA987S-12 [Stainless Steel] Mini-block (Swivel Type)
EA987S-13 [Stainless Steel] Mini-block (Swivel Type)
EA987S-14 [Stainless Steel] Mini-block (Swivel Type)
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG