Product Detail

URL:

Item# : EA987SR-64

Description : (Stainless Steel) Vertical Type Fixed Pulley

Spec

All stainless steel specifications are resistant to rust and can be used anywhere.
Material Frame: SUS304
Pulley: SUS316
Bearing: SUS400
Load Capacity 680kg
Use Rope Dia. to 12.7mm
Wheel Dia. 82mm
Base Size 70x59mm
Plate thickness 4.2mm(Actual size)
Additional explanation
Catalog Price (JPY)

¥ 15,500 (Excluding tax)/¥ 17,050(Tax including)

Quantity of stock

Latest stock:10

(2026/11/08 15:18 Currently)

Update
Catalog Page Page 1738
Relational Items
EA987SR-63 (Stainless Steel) Vertical Type Fixed Pulley
EA987SR-64 (Stainless Steel) Vertical Type Fixed Pulley
EA987SR-65 (Stainless Steel) Vertical Type Fixed Pulley