Product Detail

URL:

Item# : EA987SR-63

Description : (Stainless Steel) Vertical Type Fixed Pulley

Spec

All stainless steel specifications are resistant to rust and can be used anywhere.
Material Frame: SUS304
Pulley: SUS316
Bearing: SUS400
Load Capacity 450kg
Use Rope Dia. to 9.5mm
Wheel Dia. 57mm
Base Size 57x40mm
Plate thickness 4.0mm(Actual size)
Additional explanation
Catalog Price (JPY)

¥ 9,920 (Excluding tax)/¥ 10,912(Tax including)

Quantity of stock

Latest stock:10

(2026/11/08 15:08 Currently)

Update
Catalog Page Page 1738

Replacement Items

EA987SR-53
Relational Items
EA987SR-63 (Stainless Steel) Vertical Type Fixed Pulley
EA987SR-64 (Stainless Steel) Vertical Type Fixed Pulley
EA987SR-65 (Stainless Steel) Vertical Type Fixed Pulley