Product Detail

URL:

Item# : EA991CF-50

Description : Grease Gun

Catalog Correction

26/08/27 Correction to maximum discharge pressure/discharge volume/nozzle length. Incorrect: 25 MPa/1 ml/167 mm; Correct: 20 MPa/0.75 ml/172 mm (No. 57 9025).

Spec

Maximum discharge pressure-25MPa
Capacity 500ml
Nozzle length 167mm
Pipe length 265mm
Applicable grease Hand grease
Nozzle diameter 15mm
Cylinder diameter 63mm
Additional explanation
Catalog Price (JPY)

¥ 9,590 (Excluding tax)/¥ 10,549(Tax including)

Quantity of stock

Latest stock:5

(2026/11/12 18:41 Currently)

Update
Catalog Page Page 0647
Relational Items
EA991CF-8 Grease Gun
EA991CF-50 Grease Gun
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)