Product Detail

URL:

Item# : EA991CF-8

Description : Grease Gun

Catalog Correction

26/08/27 Correction to maximum discharge pressure/discharge volume. Incorrect: 25 MPa/0.75 ml; Correct: 20 MPa/0.6 ml (No. 57 9025).

Spec

Maximum discharge pressure-25MPa
Capacity 80ml
Nozzle length 115mm
Pipe length 145mm
Applicable grease Hand grease
Nozzle diameter 10mm
Cylinder diameter 32mm
Additional explanation
Catalog Price (JPY)

¥ 3,460 (Excluding tax)/¥ 3,806(Tax including)

Quantity of stock

Latest stock:9

(2026/11/12 18:41 Currently)

Update
Catalog Page Page 0647
Relational Items
EA991CF-8 Grease Gun
EA991CF-50 Grease Gun
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)