Product Detail

URL:

Item# : EA991CR-46

Description : Single pump

This product is no longer available. Please refer to replacement item below.

Spec

For irrigation of plowland, and urine treatment of livestock raising, etc.
Totally made of gunmetal which is resistant against rust and dirt
Priming water is not required, and it instantly sucks by itself.
Rotation Speed 500 to 2,300r.p.m
Power uses general-purpose motor.
Dia. (Suction xSpit ) 25x25mm
Power requirement 1.5kW
Shaft Dia. Dia 20mm
Max. Total Lifting Height 28m
Maximum Discharge Rate 115L/minute
Size 219x124x155(H)mm
Weight 4.8kg
Additional explanation
Catalog Price (JPY)

¥ 33,000 (Excluding tax)/¥ 36,300(Tax including)

Quantity of stock

Latest stock:0

(2026/09/17 20:08 Currently)

Update
Relational Items
EA991CR-46 Single pump
EA991CR-48 Single pump
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog