Item# : EA993BL-10
Description : Hydraulic Jack [2-level]
25/12/08 It cannot be used in landscape orientation. The information in the separate notes is incorrect. (No.56 No.57 1115)
Spec
| High lifting is available from a low position. |
|||
| Capacity | 10t |
Lowest | 170mm |
|---|---|---|---|
| Maximum | 420mm |
Weight | 8.6kg |
| Horizontal use is also possible. (The horizontal stroke is 50% due to the amount of oil.) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 57,300 (Excluding tax)/¥ 63,030(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 13:07 Currently) |
||||
| Catalog Page | Page 0289 | ||||
| Relational Items |
|---|
| EA993BL-1.5 Hydraulic Jack [2-level] |
| EA993BL-4 Hydraulic Jack [2-level] |
| EA993BL-10 Hydraulic Jack [2-level] |